Pros, Join Our TradeMaster Program!
Description
Product Features
  • Includes hose clamps
  • Reduces motor and pump noise
  • Designed for both horizontal and vertical usage
  • Full-flow, non-clog design installation
  • Durable PVC check body and compression end fittings
  • No threading of pipe required - saves time and money
  • Pressure rated at 40 PSI
  • Consult factory for use over 130°F
  • Suitable for installation below basin cover
  • Clear check valve body allows easy viewing of conditions inside the valve
Read more
Manuals (2)
Specs
Product Type:
Check Valve
Size:
1-1/2"
Valve Body:
Clear
Length:
10-1/2"
Used With:
BN267
Application:
Accessory
Material:
PVC
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

9 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.