Pros, Join Our TradeMaster Program!
Description
**Note** Image is only representation of item, actual item has fiber glass hub.

18" x 30" Simplex Polyethylene Basin w/ 4" Fiberglass Inlet Hub, 2" Vent & Discharge, & Solid Steel Cover

Features:
  • Ideal for residential, commercial and industrial applications
  • Polyethylene sewage pump basins are IAPMO approved
  • Sewage basins are watertight and gas tight when properly installed
  • Durable steel cover with gasket standard on simplex and duplex sewage basins
  • One piece, seam free construction on all basins
  • Temperature rated 130°F
Hide Description
Manuals (1)
Specs
Product Type:

Basin

Size:

18" x 30"

×

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.