Pros, Join Our TradeMaster Program!
Description
Note: This product has a 3" discharge.

Single and double seal submersible sewage or dewatering pumps.

Features:
  • Durable cast iron constructed switch case, motor and pump housing, base and impeller
  • No sheet metal parts to rust or corrode
  • All cast iron class 25-30 25000# tensile strength
  • Stainless steel screws, bolts, float rod, handle, guard and arm and seal assembly
  • Shaft seal - Carbon and ceramic rotary face seal, with stainless steel wetted parts
  • Upper sleeve bearing and lower ball bearing running in bath of oil
  • Maximum temperature for sewage or dewatering 130°F (54°C)
  • Oil-filled, hermetically sealed, automatic reset thermal overload protected motor (1 Ph and Auto 3 Ph)
  • Cast iron non-clogging vortex impeller
  • All models pass 2" spherical solids
  • Automatic units available with float operated, submersible (NEMA 6) mechanical switch (1 and 3 phase units)
  • Corrosion resistant powder coated epoxy finish
  • On point: 15-1/4"
  • Off point: 5-1/4"
  • Reserve powered design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.
Read more
Specs
Type:
Automatic
Application:
Sewage Waste Transfer
Material:
Cast Iron
Horse Power:
1
Voltage:
230v
Amperage:
8.9
Phase:
1
Seal:
Single
RPM:
1750
Cord Length:
10'
Cord Type:
UL Listed 3-Wire Neoprene Cord & Plug
Height:
18-13/16"
Width (Inches):
13-9/16"
Flow at 5 FT Head:
179 GPM
Flow at 10 FT Head:
157 GPM
Flow at 15 FT Head:
133 GPM
Approvals:
UL/CSA
Discharge:
3"
Solids Size:
2"
Weight (lbs):
81 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.