Pros, Join Our TradeMaster Program!
Description
Model E294 High Head Manual Sewage Dewatering Pump - 230 V, 1.5 HP (Single Seal)

Features:

  • Durable Cast Iron Constructed Switch Case, Base, Motor and Pump Housing
  • All Cast Iron Class 25-30 25000# Tensile Strength
  • Stainless Steel Screws, Bolts, Float Rod, Handle, Guard, Arm and Seal Assembly
  • Oil Filled, Hermetically Sealed, Automatic Reset Thermal Overload Protected (1 Ph only) Motor
  • Maximum Temperature for Sewage or Dewatering: 130°F (54°C) Standard
  • Shaft Seal - Stainless Steel Carbon & Ceramic Rotary
  • Corrosion-Resistant, Powder Coated Epoxy Finish
  • Specify 2” NPT or 3” NPT Female Flanged Vertical Discharge Kit when Ordering
Read more
Specs
Type:
Manual
Application:
Sewage Waste Transfer
Material:
Cast Iron
Horse Power:
1-1/2
Voltage:
230v
Phase:
1
Seal:
Single
RPM:
3450
Cord Length:
20'
Cord Type:
UL Listed 3-Wire Neoprene Cord & Plug
Flow at 5 FT Head:
140 GPM
Flow at 10 FT Head:
124 GPM
Flow at 15 FT Head:
108 GPM
Approvals:
UL/CSA
Discharge:
3"
Solids Size:
2"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.