Pros, Join Our TradeMaster Program!
Description
Note: This unit comes with a 3" NPT female flanged vertical discharge

Features:
  • Durable cast iron constructed switch case, base, motor and pump housing
  • No sheet metal parts to rust or corrode
  • Stainless steel screws, bolts, float rod, handle, guard, arm and seal assembly
  • Oil-filled, hermetically sealed automatic reset thermal overload protected (1 phase only) motor
  • Shaft seal - stainless steel carbon and ceramic rotary
  • Corrosion resistant powder coated epoxy finish
  • Upper sleeve bearing and lower ball bearing running in bath of oil
  • Neoprene square ring and gasket
  • All models pass 2"spherical solids
  • Major width (single seal): 12-7/8"
  • Major height (single seal): 18-9/16"
  • Automatic units available with float operated submersible (NEMA 6) 2-pole mechanical switch
NOTE: Image is representative. Actual product may vary from image depicted.
Read more
Specs
Type:
Automatic
Application:
Sewage Waste Transfer
Material:
Cast Iron
Horse Power:
2
Voltage:
230v
Amperage:
17.1
RPM:
3450
Phase:
1
Cord Length:
20'
Cord Type:
UL Listed 3-Wire Neoprene Cord & Plug
Height (Inches):
18.5625"
Width:
12-7/8"
Flow at 5 FT Head:
214 GPM
Flow at 10 FT Head:
199 GPM
Flow at 15 FT Head:
184 GPM
Approvals:
UL/CSA
Weight (lbs):
87 lbs
Solids Size:
2"
Discharge:
3"
Shutoff Head (ft.):
75'
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.