Pros, Join Our TradeMaster Program!
Description
The high capacity "Waste-Mate" submersible sewage or dewatering, and single seal pump is designed for high capacity water removal, parking lost, low-flood areas, and water transfer.

Features:
  • Cast iron casting, class 25-30 25000# tensile strength
  • Oil filled, hermetically sealed, automatic reset thermal overload protected motor
  • Upper sleeve bearing and lower ball bearing running in bath of oil
  • Mechanical shaft seal - carbon and ceramic rotary face seal, with stainless steel wetted parts
  • Stainless steel screws, bolts, washers and lifting bracket
  • Neoprene square ring & gasket
  • Maximum temperature: 130°F (54°C) standard
  • Variable level controls available
  • 4" horizontal flanged discharge, standard ANSI flange
  • Passes 3" (76mm) spherical solids
  • Corrosion-resistant, powder-coated epoxy finish
Read more
Specs
Type:
Manual
Application:
Plumbing
Shutoff Head (ft.):
38
Flow at 5 FT Head:
361 GPM
Horse Power:
3
Voltage:
230v
Hertz:
60
Amperage:
12.9
Phase:
1
Cord Length:
20'
Seal:
Single
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.