Apply to be a TradeMaster!
Aqua-Mate N72 Thermoplastic Non-Automatic Sump Pump - 0.3 HP, 9 Ft Cord
Magnifying glass
Hover image to zoom

Aqua-Mate N72 Thermoplastic Non-Automatic Sump Pump - 0.3 HP, 9 Ft Cord

Brand:
Zoeller
SKU:
72-0002
Rating:
(0)
Q&A:
(0)
Aqua-Mate N72 Thermoplastic Non-Automatic Sump Pump - 0.3 HP, 9 Ft Cord
Magnifying glass
Hover image to zoom
$239.25 each
Backorder
Backorder
Get it Fri, Mar 14 - Fri, Apr 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
38 GPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
9'
Product Highlight: Discharge
1-1/2" FNPT
Product Highlight: Amperage
3.1 Amps

Description

Features:
  • Thermal overload protection
  • Noncorrosive engineered plastic motor housing, pump housing and base
  • No steel sheet metal parts to rust or corrode
  • All stainless steel screws, switch arm and lower motor housing
  • Oil-free
  • Maximum temperature for dewatering 110°F (43°C)
  • Impeller Type: Non-clogging, engineered plastic vortex impeller
  • Passes 3/8" spherical solids
  • 1-1/2" NPT discharge
  • On point: 7-3/8", Off point: 3-5/8"
  • Completely submersible and hermetically sealed
  • Watertight and dust tight
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

NOTE: Image depicts automatic model.

Specs

Flow at 5 FT Head:

38 GPM

Shutoff Head (ft.):

18'

Type:

Manual

Application:

Plumbing

Horse Power:

1/3

Voltage:

115V

Hertz:

60

Amperage:

3.1

Phase:

1

RPM:

3400

Cord Length:

9'

Cord Type:

3-Prong Power Cord

Dimensions:

11-13/16"H x 9-1/16"W

Discharge:

1-1/2" FNPT

Solids Size:

3/8" max

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Flow at 5 FT Head
Shutoff Head (ft.)
Type
Horse Power
Voltage
37 GPM
21'
Automatic
1/3
115V

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy