Pros, Join Our TradeMaster Program!
Description
Features:
  • Thermal overload protection
  • Noncorrosive engineered plastic motor housing, pump housing and base
  • No steel sheet metal parts to rust or corrode
  • All stainless steel screws, switch arm and lower motor housing
  • Oil-free
  • 2 pole float operated mechanical switch
  • Solid buoyant polypropylene float
  • Maximum temperature for dewatering 110°F (43°C)
  • Impeller Type: Non-clogging, engineered plastic impeller
  • Passes 3/8" spherical solids
  • 1-1/2" NPT discharge
  • On point: 8-1/12", Off point: 3-5/8"
  • Completely submersible and hermetically sealed
  • Watertight and dust tight
  • Reserve Powered Design. For unusual conditions a reserve safety factor is engineered into the design of every Zoeller pump.

NOTE: Image depicts automatic model.
Hide Description
Specs
Type:
Manual
Application:
Plumbing
Horse Power:
1/2
Voltage:
115v
Hertz:
60
Phase:
1
RPM:
3400
Cord Length:
9'
Cord Type:
UL Listed 3-Wire Cord & Plug
Dimensions:
12-5/8"H x 9-1/16"W
Discharge:
1-1/2" FNPT
Solids Size:
3/8" max
Amperage:
5
Flow at 5 FT Head:
50 GPM
Flow at 10 FT Head:
40 GPM
Flow at 15 FT Head:
30 GPM
Shutoff Head (ft.):
25'
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.