WH818 Automatic Grinder Pump w/ 20ft. Cord (200-208V, 2HP)

Brand:
Zoeller
SKU:
818-0008
Rating:
(0)
Q&A:
(0)
WH818 Automatic Grinder Pump w/ 20ft. Cord (200-208V, 2HP)
Hover image to zoom

WH818 Automatic Grinder Pump w/ 20ft. Cord (200-208V, 2HP)

Brand:
Zoeller
SKU:
818-0008
Rating:
(0)
Q&A:
(0)
$1,665.28 each
Out of Stock
Out of Stock
Get it Wed, Feb 22 - Fri, Mar 3
Lift Gate
This product weighs 88 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Voltage icon
200/208v
Horse Power icon
2 HP
RPM icon
3450 RPM
Discharge icon
1-1/4"
Max Flow (GPM) icon
42 MAX GPM
Cord Length icon
20'
Description
"The Shark", is a uniquely designed single directional grinder pump with integral control.

Features:
  • Automatic model with Integral Control
  • cCDAus listed
  • Durable heavy-duty, finned cast iron construction
  • Legs provided for free-standing installation
  • Oil-filled, hermetically sealed motor with Class B insulation, automatic reset thermal overload protected
  • Upper and lower ball bearings running in bath of oil
  • Hardened stainless steel cutter and disc
  • Cutters protected from abrasive solids
  • Stainless steel lifting handle, screws and bolts
  • Easily adapts to rail systems
  • Mechanical shaft seal - carbon/ceramic
  • Control panels not required
  • Simplex grinder package systems (unassembled and job ready/assembled) available
  • Corrosion-resistant, powder coated epoxy finish
  • Maximum operating temperature: 130°F (54°C)
  • 1-1/4" NPT vertical discharge
  • Carbon/ceramic seal
  • Thermal overload protection
  • Balanced bronze impeller
  • Stainless steel cutter plate/cutter
  • Stainless steel shaft
  • Stainless steel hardware
  • 20' (6m) power cord

Specs
Voltage:

200/208v

Horse Power:

2

RPM:

3450

Discharge:

1-1/4"

Max Flow (GPM):

42

Max Head (Ft):

52

Cord Length:

20'

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy