1" Lead Free 950XLFT Double Check Valve Assy w/ Male 45° Flare SAE Test Fitting
Hover image to zoom

1" Lead Free 950XLFT Double Check Valve Assy w/ Male 45° Flare SAE Test Fitting

Brand:
Zurn
SKU:
1-950XLT2FT
Rating:
(0)
Q&A:
(0)
1" Lead Free 950XLFT Double Check Valve Assy w/ Male 45° Flare SAE Test Fitting
Hover image to zoom
$350.85 each
Backorder
Backorder
Get it Fri, Jan 5 - Fri, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
1"
Lead Free icon
Yes
Material icon
Cast Bronze
Max Pressure (PSI) icon
175 PSI
Max Temp (F) icon
180°F Max Temp

Description

Designed for installation on potable water lines to protect against both backsiphonage and backpressure of polluted water into the potable water supply. A test cock plug is provided to protect against fouling caused by insects, dirt and debris. Assembly shall provide protection where a potential non-health hazard exists.

Features:
  • Easy maintenance with both checks pointing upward
  • Fits within standard meter boxes
  • Replaceable seats and silicone seal rings
  • Specs

    Size:

    1"

    Max Pressure (PSI):

    175

    Hydrostatic Test Pressure:

    350 PSI

    Application:

    Plumbing

    Max Temp (F):

    180°F

    Material:

    Cast Bronze

    Lead Free:

    Yes

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy