Pros, Join Our TradeMaster Program!
Description
6.5 GPF AquaVantage AV Exposed Clinic & Service Flush Valve with Front Handle(24" Rough-In)

Flush Valve -- Exposed, quiet diaphragm-type, chrome plated .125 GPF flushometer valve with a polished exterior. Complete with Zurn's AquaVantage TPE, chloramine resistant, dual seal diaphragm with a clog resistant, filtered by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature, high back pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud coupling and flange for top spud connection. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and a cast wall flange with set screw. Internal seals are made of chloramine resistant materials.

Note: Image may not be actual representation of item.
Hide Description
Manuals (2)
Specs
Product Type:

Flush Valve

Type:

Clinic & Service

Spud Placement:

Top

Rough-In:

24"

ADA:

Yes

Warranty:

3 Year

Gallons Per Flush:

6.5

Features:

Manual Operation

Front Handle

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.