Apply to be a TradeMaster!
AquaVantage Hardwired Automatic Sensor Flush Valve for Water Closets w/ Integral Sensor (1.6 GPF)
Magnifying glass
Hover image to zoom

AquaVantage Hardwired Automatic Sensor Flush Valve for Water Closets w/ Integral Sensor (1.6 GPF)

Brand:
Zurn
SKU:
ZEMS6000AV-WS1-IS
Rating:
(0)
Q&A:
(0)
AquaVantage Hardwired Automatic Sensor Flush Valve for Water Closets w/ Integral Sensor (1.6 GPF)
Magnifying glass
Hover image to zoom
$561.68 each
Backorder
Backorder
Get it Wed, Jan 8 - Wed, Feb 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Power Method icon
Hardwired

Description

Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item.

Exposed, quiet diaphragmtype, chrome plated, flushometer valve with a polished exterior. Complete with Zurn's AquaVantage TPE, chloramine resistant, dual seal diaphragm with a clog resistant, triple filtered by-pass. The valve incorporates a motorized actuator, an integral infrared convergence-type proximity sensor and a manual push-button override into an all-metal, polished chrome plated housing. Sensor range automatically adjusts to its environment at power up and is powered by a 7.6 VDC power converter. Each power converter can accomodate up to eight flush valves. The valve is complete with high back pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud coupling and flange for top spud connection. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and a cast wall flange with set screw. Internal seals are made of chloramine resistant materials.

Features
  • Clog-resistant diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Low voltage, integrated sensor, and side-mounted motor operator for easy installation and usage 3-year warranty

Specs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Type
Features
Power Method
Gallons Per Flush
Flush Valve
Water Closet
Integral Sensor
Automatic Flush System
Hardwired
1.6
Flush Valve
Water Closet
Integral Sensor
Hardwired
1.28
Flush Valve
Water Closet
Integral Sensor
Hardwired
1.1
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM