Trade Professional? Apply to become a TradeMaster!
Description
Exposed, quiet diaphragm-type, chrome plated, flushometer valve with a polished exterior. Complete with Zurn's TPE chloramine resistant diaphragm with a clog resistant by-pass. The valve incorporates a 6VDC solenoid valve, a battery powered automatic sensor with manual override push button, a brass electronics housing with polished chrome plated exterior, high back pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud coupling and flange for top spud connection. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and a cast wall flange with set screw. Internal seals are made of chloramine resistant materials

Features
  • Battery-powered sensor operated flush valve
  • Clog resistant diaphragm and solenoid
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • 3-year warranty
Read more
Specs
Product Type:
Flush Valve
Type:
Urinal
Finish:
Chrome Plated
Power Method:
Battery
Gallons Per Flush:
1
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.