Trade Professional? Apply to become a TradeMaster!
Description
The AquaSense RetroFlush Kit is equipped with an infrared sensor, a DC solenoid, and integral battery holder for four AA alkaline batteries. The unit comes complete with tempered glass replaceable lens, a manual override push button, four AA batteries, switchable courtesy flush, switchable 24 hour flush, maintenance override, range adjustment light, low battery indicator, abnormal reflection indicator, chrome plated metal housing, field adjustable range, and infrared beam tilt adjustment. The kit also includes a filtered riser tube and a TPE chemical and clog resistant diaphragm kit.

Features
  • Battery-powered sensor operated flush valve
  • Clog resistant diaphragm and solenoid
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • 3-year warranty
Read more
Specs
Product Type:
Retrofit Kit
Type:
Water Closet
Power Method:
Battery
Battery Life:
3 Years
Gallons Per Flush:
1.6
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.