Save 5% on Uponor Products
Description
The AquaSense RetroFlush Retrofit Kit is equipped with an infrared sensor, solenoid, and battery holder for four AA alkaline batteries. The unit features a dual flush function that allows for an approximate 30% water saving flush when liquid waste is deposited in the bowl. When solid waste is deposited the full flush function is activated.

The 30% water saving and full flush functions are determined by the amount of time a user is detected by the sensor; less than 60 seconds activates the 30% water saving flush, more than 60 seconds activates the full flush.

The unit comes complete with tempered glass replaceable lens, dual flush manual override buttons, four AA batteries, switchable 24 hour flush, maintenance override, adjustable range, low battery indicator, chrome plated metal housing, and tilt adjustment.

The retrofit kit also includes a filtered riser tube and a TPE chemical, clog resistant and "quiet" type diaphragm kit.

Features
  • Battery-powered sensor operated flush valve
  • Clog resistant diaphragm and solenoid
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • 3-year warranty
Read more
Specs
Product Type:
Retrofit Kit
Type:
Water Closet
Power Method:
Battery
Battery Life:
3 Years
Gallons Per Flush:
1.6
Features:
Dual Flush
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.