Trade Professional? Apply to become a TradeMaster!
Description
Cast Iron Taco 0010-F3-1IFC Circulator Pump with an Integral Flow Check (IFC) is designed to reduce installation costs when using Taco 0010 circulators. The bulit-in IFC increases the flow performance when compared to regular in-line check valve. Taco 0010-F3-1IFC model can be used for medium head, medium/higher flow residential or light commercial applications such as hydronic heating, radiant floor heating, and hydro-air fan coils. Both the IFC (Integral Flow Check) and circulator pump cartridge are easily accessed for service and eliminate the need for replacing the entire unit.

Applications:
  • Hydronic Heating/Cooling
  • Radiant Heating
  • Zoning with Pumps
  • Hydro-Air Fan Coils

Features:
  • Integral Flow check (IFC) Patent #5,664,939
  • Prevents gravity flow
  • Eliminates separate in-line flow check
  • Reduces installed cost, easy to service
  • Improved performance vs. In-line flow checks
  • Unique replaceable cartridge-Field serviceable
  • Unmatched reliability-Maintenance free
  • Quiet, efficient operation
  • Direct drive-Low power consumption
  • Self lubricating, No mechanical seal
  • Standard high capacity output-Compact design
  • Wide range of applications
  • Cast Iron or Bronze construction, Flanged connections

Replacement Parts List:
Casing O-Ring: 0010-008RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 009-018RP
Cartridge Assembly Complete: 0010-021RP
Valve Addembly Trans/Relay: 0012-021RP
Read more
Specs
Material:
Cast Iron
Amperage:
1.1
Application:
Heating
Voltage:
115v
Max Pressure (PSI):
125
Type:
Pump
Horse Power:
1/8
Connection Size:
3/4"
1-1/4"
1-1/2"
1"
Flow Range (GPM):
0-30
Max Flow (GPM):
30
Max Head (Ft):
9
Head Range (ft.):
0-9
Hertz:
60
Phase:
1
RPM:
3250
Temperature Range (F):
40° to 230°F
Connection Type:
Flanged
Warranty:
3-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    12 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.