Pros, Join Our TradeMaster Program!
Description
The Taco 0010 is designed for a wide range of large residential or light commercial water circulating applications. Typical uses include hydronic heating, radiant heating, primary-secondary loops, indirect water heaters, chilled water cooling, and potable hot water systems. The Stainless Steel 0010 is designed for all open-loop, fresh water systems. The unique replaceable cartridge contains all of the moving parts and allows for easy service, instead of replacing the entire circulator. Compact, direct-drive, low power consumption design makes it ideal for high-efficiency jobs.

Applications:
  • Hydronic Heating
  • Radiant Heating
  • Primary-Secondary Loops
  • Indirect Water Heaters
  • Chilled Water Cooling
  • Potable Hot Water Systems

Features:
  • Standard high capacity output - Compact design
  • Quiet, efficient operation
  • Direct drive - Low power consumption
  • Unique Replaceable Cartridge design (Field serviceable)
  • Self Lubricating
  • No mechanical seal
  • Unmatched reliability - Maintenance free
  • Universal flange to flange dimensions
  • Cast Iron or Stainless Steel construction

Read more
Manuals (1)
Specs
Material:
Cast Iron
Amperage:
1.1
Application:
Heating
Voltage:
230v
Max Pressure (PSI):
150
Type:
Pump
Horse Power:
1/8
Connection Size:
1-1/4"
3/4"
1-1/2"
1"
Max Flow (GPM):
32
Max Head (Ft):
10
Hertz:
60
Phase:
1
RPM:
3250
Temperature Range (F):
40°F to 230°F
Connection Type:
Flanged
Warranty:
3-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.