Pros, Join Our TradeMaster Program!
Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The 0010 3-Speed Service Pump is designed as an ideal replacement circulator for service contractors to use on any emergency no-heat call. The 0010 3-Speed replaces most commonly used circulators. Simply install it and set the speed to match the original pump performance. The handy new four bolt flange matches up to any pump regardless of style, type or age.

Features:
  • 3-Speed Switch
  • Fine tune to system requirements
  • Highest performance & starting torque in class
  • Heavy duty construction for longer life
  • 4-bolt universal flange (0010 only)
  • Removable high-flow Integral Flow Check (IFC+)
  • Replaceable cartridge design
  • Quiet, efficient operation
  • Self lubricating, no mechanical seal
  • Wide range of applications
  • Cast Iron, flanged construction

Replacement Parts List:
  • Casing O-Ring: 0010-032RP
  • Flange Gasket Set: 007-007RP
  • Capacitor or PC Board: 007-002RP
  • Cartridge Assembly Complete: 0010-031RP
  • Valve Addembly Trans/Relay: 0012-021RP
Read more
Specs
Type:
3-Speed Pump
Material:
Cast Iron
Amperage:
0.75-1.1
Application:
Heating
Voltage:
115v
Max Pressure (PSI):
125
Horse Power:
1/20
Connection Size:
3/4"
1"
1-1/4"
1-1/2"
Max Flow (GPM):
29
Flow Range (GPM):
0-29
Head Range (ft.):
0-10.5
Max Head (Ft):
10.5
Hertz:
60
Phase:
1
RPM:
3250
Temperature Range (F):
40° to 230°F
Connection Type:
Flanged
Warranty:
3-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

4 Videos

    4 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.