Pros, Join Our TradeMaster Program!
Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-30 GPM
Head Range: 0-11.5 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature: 230 degrees F (110 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged

Taco's High Velocity Series 0010 Cartridge Circulator is designed for quiet, efficient operation in a wide range of residential and light commercial, medium-head/medium-flow water circulating applications. Available in cast iron or stainless steel construction. Stainless steel is designed for all open-loop fresh water systems. Unique, replaceable cartridge contains all of the moving parts so you can service it easily instead of replacing the entire unit. Compact, direct-drive, low-power consumption design is ideal for high efficiency jobs.

Features
Standard High Capacity Output-Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Universal Flange-to-Flange Dimensions
Cast Iron or Stainless Steel Construction

Typical Applications
Hydronic Heating
Radiant Heating Primary-Secondary Loops
Indirect Water Heaters
Chilled Water Cooling
Potable Hot Water Systems

Replacement Parts List:
Casing O-Ring: 0010-008RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 009-018RP
Cartridge Assembly Complete: 0010-022RP
Read more
Specs
Material:
Stainless Steel
Application:
Heating
Amperage:
1.17
Horse Power:
1/8
RPM:
3250
Voltage:
115v
Hertz:
60
Phase:
1
Max Pressure (PSI):
125
Connection Type:
Flanged
Connection Size:
3/4"
1-1/4"
1-1/2"
Type:
Pump
Connection Size:
1"
Flow Range (GPM):
0-32
Max Flow (GPM):
32
Head Range (ft.):
0-10
Max Head (Ft):
10
Temperature Range (F):
40°F to 230°F
Warranty:
3-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

3 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.