Pros, Join Our TradeMaster Program!
Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Taco Variable Speed Delta-T Circulator's all-in-one design combines a microprocessor based variable speed differential controller with the reliability and convenience of Taco's 00 Cartridge Circulators. Simply dial in the design Delta-T of the system or zone (from 5°F - 50°F) and then sit back and watch the circulator automatically adjust its performance to match the systems ideal BTU/hr output, while conserving energy and eliminating velocity noise.

Features:
  • All-In-One-Pump & Control
  • Easy to Install
  • UL Approved
  • Snap-In-PC Board, replaceable
  • LED Status Panel
  • Fuse Protected
  • Plug-In Low Voltage Wiring Terminal


Replacement Parts List:
Casing O-Ring: 0010-008RP
Flange Gasket Set: 007-007RP
Cartridge Assembly Complete: 0010-021RP
Read more
Specs
Material:
Cast Iron
Amperage:
1.1
Application:
Heating
Voltage:
115v
Max Pressure (PSI):
125
Type:
Var. Speed Pump
Horse Power:
1/8
Connection Size:
3/4"
1-1/4"
1-1/2"
1"
Flow Range (GPM):
0-32
Max Flow (GPM):
32
Head Range (ft.):
0-10
Max Head (Ft):
10
Hertz:
60
Phase:
1
RPM:
3250
Temperature Range (F):
40°F to 230°F
Connection Type:
Flanged
Warranty:
3-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.