Pros, Join Our TradeMaster Program!
Description
The Taco High Velocity Series 0011 Cartridge Circulator is specifically designed for high-head/medium-flow applications in large residential/light commercial closed-loop hydronic heating and chilled water cooling systems.

  • Exclusive, anti condensate baffle (ACB) protects motor windings on chilled water jobs.
  • Available in cast iron or stainless steel construction?Stainless steel can be used on open-loop systems.
  • Unique, ?00? family replaceable cartridge contains all of the moving parts so you can service it easily instead of replacing the entire unit.
  • Universal flange-to-flange dimensions and orientation allow the 0011 to easily replace other models.

    Features:
    • Exclusive ACB (Anti-Condensate Baffle) with Ambient Air Flow?Protects motor windings against condensate buildup.
    • High Velocity Performance
    • Compact Design
    • Quiet, Efficient Operation
    • Unique Replaceable Cartridge Design ? Field Serviceable
    • Direct Drive-Low Power Consumption
    • Self-Lubricating
    • No Mechanical Seal
    • Unmatched Reliability --Maintenance Free
    • Universal Flange-to-Flange Dimensions
    • Cast Iron or Stainless Steel Construction


    Replacement Parts List:
    Casing O-Ring: 009-005RP
    Flange Gasket Set: 007-007RP
    Capacitor or PC Board: 009-018RP
    Cartridge Assembly Complete: 0011-010RP
  • Read more
    Specs
    Flow Range (GPM):
    0-31
    Max Flow (GPM):
    31
    Head Range (ft.):
    0-31
    Max Head (Ft):
    31
    Max Pressure (PSI):
    125
    Connection Size:
    1"
    3/4"
    1-1/4"
    1-1/2"
    Material:
    Cast Iron
    ×
    Happy Memorial Day!
    Special Hours
    Our Customer Support is closed today in honor of Memorial Day. We will be back tomorrow to answer your questions.
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    8:30am–7:45pm ET

    4 Videos

      2 Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.