Pros, Join Our TradeMaster Program!
Description
Taco 0011-F4-2IFC Circulator Pump with IFC (Integral Flow Check) is designed for high head and medium flow applications, that are common for large residential and light commercial applications, such as closed loop hydronic heating. The IFC built into the circulator eliminates the need for purchase and installation of an additional in-line check valve and performs better when compared to regular check valves. Taco 0011-F4-2IFC Circulator is perfect for boilers with high pressure drop, as well as fan coil units, heat exchangers, large radiant heat and heat recovery/geothermal systems. Universal flange to flange dimensions and flange orientation of the circulator allows it to serve as a replacement for other models. Compact, has low power consumption and ideal for high-efficiency jobs. Both IFC and cartridge are easily accessed for service, saving the need for replacing the entire circulator.

Features:
  • Integral Flow Check (IFC) , Prevents gravity flow, Eliminates separate in-line flow check, Reduces installed cost, easy to service, Improved performance vs. In-line flow checks
  • Unique replaceable cartridge-Field serviceable
  • Unmatched reliability-Maintenance free
  • Quiet, efficient operation
  • Direct drive-Low power consumption
  • Self lubricating, No mechanical seal
  • Standard high capacity output-Compact design
  • Wide range of applications

Applications:
  • High Pressure Drop Boilers
  • Medium/Large Hydronic, Geothermal and Radiant Heating projects
  • Wood Boilers / Furnaces
  • Hydro-Air Fan Coils
  • And many others


Replacement Parts List:
Casing O-Ring: 009-028RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 009-018RP
Cartridge Assembly Complete: 0011-009RP
Valve Assembly Trans/Relay: 0012-021RP
Read more
Specs
Material:
Cast Iron
Amperage:
1.76
Application:
Heating
Voltage:
115v
Max Pressure (PSI):
125
Type:
Pump
Horse Power:
1/8
Connection Size:
3/4"
1-1/4"
1-1/2"
1"
Flow Range (GPM):
0-30
Max Flow (GPM):
30
Max Head (Ft):
31
Head Range (ft.):
0-31
Hertz:
60
Phase:
1
RPM:
3250
Temperature Range (F):
40°F to 230°F
Connection Type:
Flanged
Warranty:
3-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

4 Videos

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.