Trade Professional? Apply to become a TradeMaster!
Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The Taco 0011-VVF4-1IFC is a variable speed outdoor reset circulator. Its all-in-one design combines a microprocessor based controller with the Taco 00 cartridge circulators. The variable voltage model of the variable speed circulators is engineered to operate the pump at various speeds, depending on an externally generated analog voltage signal input. Its reliable operation, ease of installation and integration to DDC or building management systems allows for a wide variety of HVAC applications, such as maintaining a pressure differential or a setpoint temperature.

Replacement Parts List:
Casing O-Ring: 009-028RP
Flange Gasket Set: 007-007RP
Cartridge Assembly Complete: 0011-009RP
Valve Assembly Trans/Relay: 0012-021RP



  • All-in-One Pump / Control
  • Sensors Included
  • Easy to Wire
  • UL Approved
  • Snap-in PC Board
  • Fuse Protected
  • Plug-in Low Voltage Wiring Terminal
  • Integral Flow Check: Prevents Gravity Circulation, Specially Designed for Variable Speed Systems, Easy to Service
  • 4 Signal Voltage Ranges (0-10 V(dc), 0-20 mA, 2-10 V(dc), or 4-20 mA)
  • Internal LED's
  • Manual Operation Switch
  • Linear or Logarithmic Output
  • Pump Exercise (10 Seconds After 3 Days of No Operation)
  • Cast Iron Body

    Replacement Parts List:
    Casing O-Ring: 009-028RP
    Flange Gasket Set: 007-007RP
    Cartridge Assembly Complete: 0011-009RP
    Valve Assembly Trans/Relay: 0012-021RP
  • Read more
    Specs
    Material:
    Cast Iron
    Amperage:
    1.76
    Application:
    Heating
    Voltage:
    115v
    Max Pressure (PSI):
    125
    Type:
    Var. Speed Pump
    Horse Power:
    1/8
    Connection Size:
    3/4"
    1-1/4"
    1-1/2"
    1"
    Flow Range (GPM):
    0-30
    Max Flow (GPM):
    30
    Max Head (Ft):
    31
    Head Range (ft.):
    0-31
    Hertz:
    60
    Phase:
    1
    RPM:
    3250
    Temperature Range (F):
    40° to 230°F
    Connection Type:
    Flanged
    Warranty:
    3-Year Warranty
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    2 Videos

      Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.