Trade Professional? Apply to become a TradeMaster!
Description
The patented Taco Priority Zoning Circulator combines the reliability of the 00® circulator with the convenience and efficiency of a switching relay. With a built-in transformer, relay and priority switch, all the wiring is done directly to the circulator’s PC board, making it ideal for adding a zone or an indirect hot water heater.

Features
  • 00® Reliability
  • Snap-in PC Board
  • Removable, Quick-Connect Low Voltage terminal strip
  • Optional Integral Flow Check (IFC®)
  • UL Listed
  • Simplified Wiring
  • LED Power Light
  • 100% Factory Tested
  • Works With Other Circulators or Zone Valves
  • Universal Thermostat Compatibility
  • Available In Sizes 003 - 0014
  • Made in the USA

Typical Applications
  • Indirect Hot Water Heaters
  • Adding Zones
  • Zoning with Circulators
  • Prioritizing Under-Sized Zones

Replacement Parts List:
  • Casing O-Ring: 0012-006RP
  • Flange Gasket Set: 0012-020RP
  • Cartridge Assembly Complete: 0012-012RP
  • PC Board: 009-034RP
Read more
Specs
Material:
Stainless Steel
Amperage:
1.33
Application:
Heating
Voltage:
115v
Max Pressure (PSI):
150
Type:
Pump
Horse Power:
1/8
Connection Size:
2"
Max Flow (GPM):
50
Flow Range (GPM):
0-50
Head Range (ft.):
0-14.5
Max Head (Ft):
14.5
Hertz:
60
Phase:
1
RPM:
3250
Temperature Range (F):
40° to 230°F
Connection Type:
Flanged
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.