Pros, Join Our TradeMaster Program!
Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The 0013-IFC with an Integral Flow Check is designed to reduce installation costs when zoning with 00® circulators on high head / high flow hydronic or radiant heating, hydro-air fan coils or heat exchangers and geothermal systems. By locating the removable, spring-loaded IFC inside the pump casing, a separate in-line flow check is eliminated, reducing installation costs. The reduced pressure drop of the IFC, increases the 0013 flow performance over in-line check valves. Both the IFC and cartridge are easily accessed for service instead of replacing the entire unit.

Replacement Parts List:
Casing O-Ring: 009-028RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 0013-004RP
Cartridge Assembly Complete: 0013-008RP
Valve Assembly Trans/Relay: 0012-021RP

Features:
  • Integral Flow Check: Prevents gravity flow, Eliminates separate in-line flow check, Reduces installed cost, Improves system performance, Easy to service
  • Unique replaceable cartridge-field serviceable
  • Unmatched reliability-maintenance free
  • Quiet, efficient operation
  • Direct drive - Low power consumption
  • Self lubricating, No mechanical seal
  • Standard high capacity output - Compact design
  • Wide range of applications
  • Flanged connections
Read more
Specs
Application:
Heating
Material:
Stainless Steel
Horse Power:
1/6
Type:
Pump
Voltage:
115v
Hertz:
60
Phase:
1
Amperage:
2
RPM:
3250
Max Head (Ft):
32
Head Range (ft.):
0-32
Max Flow (GPM):
33
Flow Range (GPM):
0-33
Temperature Range (F):
40°F to 230°F
Max Pressure (PSI):
125
Connection Type:
Flanged
Connection Size:
3/4"
1-1/4"
1-1/2"
1"
Warranty:
3-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.