Pros, Join Our TradeMaster Program!
Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-33 GPM
Head Range: 0-32 Feet
Minimum Fluid Temperature: 40+F (4+C)
Maximum Fluid Temperature: 230+F (110+C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged
The 0013-IFC with an Integral Flow Check is designed to reduce installation costs when zoning with "00" circulators on high head/high flow hydronic or radiant heating, hydro-air fan coils or heat exchangers and geothermal systems. By locating the patented IFC inside the pump casing, a separate in-line flow check is eliminated, reducing installation costs. The reduced pressure drop of the IFC, increases the 0013 flow performance over in-line check valves. Both the IFC and cartridge are readily acccessed for service instead of replacing the entire unit.
Features
* Integral Flow Check (IFC) Patent# 5,664,939
Prevents gravity flow
Eliminates separate in-line flow check
Reduces installed cost, easy to service
Improved performance vs. In-line flow checks
* Unique replaceable cartridge-Field serviceable
* Unmatched reliability-Maintenance free
* Quiet, efficient operation
* Direct frive-Low power consumption
* Self lubricating, No mechanical seal
* Standard high capacity output-Compact design
* Wide range of applications
* Cast Iron or Bronze Construction, Flanged connections
Variable Speed
Typical Applications
high head/high flow hydronic or radiant heating
Hydro-air fan coils or heat exchangers
Geotherm systems

Replacement Parts List:
Casing O-Ring: 009-028RP
Flange Gasket Set: 007-007RP
Cartridge Assembly Complete: 0013-007RP
Valve Assembly Trans/Relay: 0012-021RP
Read more
Specs
Material:
Cast Iron
Amperage:
2
Application:
Heating
Voltage:
115v
Type:
Var. Speed Pump
Max Pressure (PSI):
125
Horse Power:
1/6
Connection Size:
3/4"
1-1/4"
1-1/2"
1"
Flow Range (GPM):
0-33
Max Flow (GPM):
33
Head Range (ft.):
0-32
Max Head (Ft):
32
Hertz:
60
Phase:
1
RPM:
3250
Temperature Range (F):
40°F to 230°F
Connection Type:
Flanged
Warranty:
3-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.