Pros, Join Our TradeMaster Program!
Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The 0015 3-Speed pump is specifically designed for the wide range of flow and head requirements of today's hydronic heating systems. The Stainless Steel 0015 should be used on open, fresh water systems and replaces Grundfos UPS 15-35FC & 15-55FC. It's 3-Speed switching capability provides fine tuning control to match a wide combination of tube diameters and length of runs. The 0015 3-Speed is a direct replacement for the Grundfos UPS 15-58 3-Speed. The 0015 delivers the highest starting torque in its class and includes a removable, uni-body Integral Flow Check (IFC®) that prevents gravity flow, reduces installation costs and improves pump performance.

Features:
  • 3-Speed Switch
  • Fine tune to system requirements
  • Highest performance & starting torque in class
  • Heavy duty construction for longer life
  • Removable high-flow Integral Flow Check (IFC)
    • Prevents gravity flow
    • Reduces installation costs
    • Improves pump performance
  • Replaceable cartridge design
  • Quiet, efficient operation
  • Self lubricating, no mechanical seal
  • Wide range of applications

Replacement Parts List:

Casing O-Ring: 00R-001RP

Flange Gasket Set: 007-007RP

Capacitor or PC Board: 0015-004RP

Cartridge Assembly Complete: 0015-002RP

Valve Assembly Trans/Relay: 0010-025RP
Read more
Specs
Type:
3-Speed Pump
Material:
Cast Iron
Application:
Heating
Amperage:
0.54 - 0.85
Voltage:
115v
Max Pressure (PSI):
125
Horse Power:
1/20
Connection Size:
1-1/2"
1"
3/4"
1-1/4"
Flow Range (GPM):
0-18
Max Flow (GPM):
18
Head Range (ft.):
0-17
Max Head (Ft):
17
Hertz:
60
Phase:
1
RPM:
3250
Temperature Range (F):
40°F to 230°F
Connection Type:
Flanged
Warranty:
3-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Special Hours
8:45am–7:45pm ET
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    6 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.