Pros, Join Our TradeMaster Program!
Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Everything that goes into the 0015-IFC 3-Speed - from the powerful, high performance motor to the durable 3-speed switch - says "heavy duty". With the highest starting torque in its class, this circulator delivers the performance and fine tuning capabilities sure to satisfy the most demanding hydronics system installer.

The 3-speed circulators feature a removable, uni-body Integral Flow Check (IFC®) that maximizes flow, as well as prevents gravity flow, even in the tallest buildings. Wiring is a snap thanks to an extra roomy capacitor box and convenient dual electrical knock-outs.

The 0015 3-Speed pump is specifically designed for the wide range of flow and head requirements of today’s hydronic heating systems. Its’ 3-Speed switching capability provides fine tuning control to match a wide combination of tube diameters and length of runs. The 0015 3-Speed is a direct replacement for the Grundfos UPS 15-58 3-Speed. The 0015 delivers the highest starting torque in its class and includes a removable, uni-body Integral Flow Check (IFC® ) that prevents gravity flow, reduces installation costs and improves pump performance.

Features:
  • 3-Speed Switch
  • Fine tune to system requirements
  • Highest performance & starting torque in class
  • Heavy duty construction for longer life
  • Removable high-flow Integral Flow Check (IFC)
  • Replaceable cartridge design
  • Quiet, efficient operation
  • Self lubricating, no mechanical seal
  • Wide range of applications
  • Cast Iron, flanged construction

Replacement Parts List:
Casing O-Ring: 00R-001RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 00R-005RP
Valve Assembly Trans/Relay: 0010-025RP

Replacement Parts:
Read more
Specs
Type:
3-Speed Pump
Material:
Cast Iron
Application:
Heating
Amperage:
0.54 - 0.85
Voltage:
115v
Max Pressure (PSI):
125
Horse Power:
1/20
Connection Size:
1-1/2"
1"
3/4"
1-1/4"
Flow Range (GPM):
0-18
Max Flow (GPM):
18
Max Head (Ft):
17
Head Range (ft.):
0-17
Hertz:
60
Phase:
1
RPM:
3250
Temperature Range (F):
40°F to 230°F
Connection Type:
Flanged
Warranty:
3-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    20 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.