Pros, Join Our TradeMaster Program!
Description
The Taco Plumb n' Plug with digital timer allows up to 8 precise On/Off program settings to fit any homeowners' schedule. Multiple settings allow for a different weekday/weekend run times. Run time intervals can be set as short as 1 minute to maximize energy savings. Easy-to-use clock face and large LCD display make settings simple. Its on board capacitor retains settings in memory for up to 100 hours during power outages

Features:
  • Digital timer, 7-day programmable
  • Large LCD display
  • Up to 8 On/Off program settings
  • Easy-to-use program buttons
  • On/Off intervals as short as 1 minute
  • 100 hour capacitor backup, saves settings
Application:

For recirculation systems setup for constant circulation or with an optional aquastat control, use Plumb n' Plug with line cord only.

Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 003-001RP
Valve Assembly Trans/Relay: 006-047RP
Read more
Specs
Product Type:
Recirculator Pump
Material:
Bronze
Horse Power:
1/40
RPM:
3250
Voltage:
115v
Hertz:
60
Phase:
1
Amperage:
0.45
Max Pressure (PSI):
125
Temperature Range (F):
40°F - 220°F
Max Flow (GPM):
7
Flow Range (GPM):
0-7
Head Range (ft.):
0-4.5
Max Head (Ft):
4.5
Connection Size:
1/2"
Connection Type:
Sweat
Weight (lbs):
7 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.