Pros, Join Our TradeMaster Program!
Description
The Taco 003 is designed for circulating hot or chilled fresh water in open or closed loop, lower flow applications. Flow characteristics are ideal for Domestic HotWater Recirculation, Heat Recovery units,Water Source Heat Pumps, and PotableWater systems. The unique, replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. The compact, low power consumption design is ideal for high efficiency jobs.

Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 003-001RP
Valve Assembly Trans/Relay: 006-047RP

This item abides by the 2014 low lead requirements
Read more
Specs
Material:
Bronze
Amperage:
0.43
Horse Power:
1/40
Application:
Heating
Voltage:
115v
Max Pressure (PSI):
125
Type:
Pump
Flow Range (GPM):
0-7
Max Flow (GPM):
7
Head Range (ft.):
0-4.5
Max Head (Ft):
4.5
Hertz:
60
Phase:
1
Connection Size:
1/2"
RPM:
3250
Temperature Range (F):
40°F to 230°F
Connection Type:
Sweat
Warranty:
3-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.