





Free Shipping This item ships free
Need replacement parts for this unit?
The Taco 003 is designed for circulating hot or chilled fresh water in open or closed loop,lower flow applications.Flow characteristics are ideal for Domestic Hot Water Recirculation,Heat Recovery units,Water Source Heat Pumps,and Potable Water systems.The unique,replace-able cartridge contains all of the moving parts and allows for easy service instead of replacing theentire circulator.The compact,low power consumption design is ideal for high efficiency jobs.
Performance Data
Flow Range: 0-7 GPM
Head Range: 0-4.5 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature: 220 degrees F (104 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4" NPT
Features
Reduces Erosion,Corrosion and Flow Noise inshorter pipe run applications
Standard High Capacity Output-Compact Design
Quiet,Efficient Operation
Direct Drive-Low Power Consumption
Unique Replaceable Cartridge Design-FieldServiceable
Self Lubricating
No Mechanical Seal
Unmatched Reliability-Maintenance Free
Typical Applications
Hydronic Heating
Radiant In-Floor/Panel Heating
Closed-Loop Solar Heating Systems
Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 003-001RP

8am–7:45pm ET
Friday
9am–7:45pm ET
or check out our Support Center
2 Product Reviews
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.