Pros, Join Our TradeMaster Program!
Description
Taco's Plumb n' Plug cartridge circulators are specially designed to conserve water, all while increasing comfort. This pump is able to cut down the time it takes hot water to arrive at outlet fixtures, by regularly re-circulating hot water through the system. On average, a residence is capable of saving up to 25 gallons of water every day, or up to 9,000 gallons a year! Thanks to the factory pre-wired 6 foot line cord, installation is a breeze. The 006-BC4-PNP is ideal for systems that use 200 to 400 total feet (supply and return) of 3/4 inch piping. Simply plumb-it-in then plug-it-in! Installation of isolation valve, pipe insulation and flow check are highly recommended.

Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 005-020RP

Features:
  • Factory Installed 6' Line Cord
  • UL Listed
  • Standard High Capacity Output
  • Compact Design
  • Quiet, Efficient Operation
  • Direct Drive-Low Power Consumption
  • Unique Replaceable Cartridge Design-Field Serviceable
  • Self-Lubricating
  • No Mechanical Seal
  • Unmatched Reliability-Maintenance Free
  • Bronze Construction


Application:

For recirculation systems setup for constant circulation or with an optional aquastat control, use Plumb n' Plug with line cord only.
Read more
Specs
Product Type:
Recirculator Pump
Material:
Bronze
Horse Power:
1/40
RPM:
3250
Voltage:
115v
Hertz:
60
Phase:
1
Amperage:
0.52
Max Pressure (PSI):
125
Temperature Range (F):
40°F - 220°F
Flow Range (GPM):
0-11.5
Max Flow (GPM):
11.5
Head Range (ft.):
0-9.5
Max Head (Ft):
9.5
Connection Size:
1/2"
Connection Type:
Sweat
Weight (lbs):
7 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.