Pros, Join Our TradeMaster Program!
Description
SmartPlus can save up to 12,000 gallons of water each year and reduce electrical consumption up to 94% when compared to traditional continuous run domestic hot water recirculation pumps.

How the SmartPlus Circulator Works

Using state-of-the-art electronics, the SmartPlus will monitor and record the home's hot water usage pattern for the first week (7 days) of operation. For the next 7 days, the SmartPlus repeats the preceding week's usage pattern to cycle the pump, providing instant hot water at all fixtures only when needed. This process will be repeated every 7 days. An optional "Pulse" mode can be selected which sets the SmartPlus to run for 150 seconds every 10 minutes maintaining hot water at all fixtures.

Automatic Operation - The SmartPlus has two operating modes - "Smart" or Pulse". Set the control board toggle switch to the desired mode and the SmartPlus does the rest! The pump never needs to be reset and NO TIMER OR ACTIVATION BUTTON IS REQUIRED to control pump operation. Hot water is always available in seconds.

Replacement Parts List:
Casing O-Ring: 007-003RP
Cartridge Assembly Complete: 005-020RP

Vacation Function - After 36 hours of inactivity the pump will automatically TURN OFF and remain off until hot water usage is detected again.

Exercise Function - While in vacation mode the pump will cycle on once every 7 days and run for 10 seconds to prevent any corrosion or scale buildup.
  • LED Display

  • 3 Year Warranty
  • Read more
    Specs
    Voltage:
    115v
    Hertz:
    60
    Phase:
    1
    Material:
    Bronze
    Amperage:
    0.52
    RPM:
    3250
    Horse Power:
    1/40
    Flow Range (GPM):
    0-11.5
    Head Range (ft.):
    0-9.5
    Connection Size:
    1/2"
    Connection Type:
    Sweat
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    3 Videos

      Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.