Pros, Join Our TradeMaster Program!
Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The TACO 006 is designed for circulating hot or chilled fresh water in open or closed loop applications. Typical uses include hydronic heating, domestic hot water recirculation, hydro-air heating/cooling, heat recovery units, water source heat pumps, drain down open loop solar systems and potable water applications. The unique, replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. The compact, low power consumption design is ideal for high efficiency jobs.

Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 008-054RP
Cartridge Assembly Complete: 005-020RP
Read more
Specs
Material:
Stainless Steel
Application:
Heating
Amperage:
0.28
Horse Power:
1/40
RPM:
3250
Voltage:
230v
Hertz:
60
Phase:
1
Max Pressure (PSI):
125
Connection Size:
3/4"
Connection Type:
Threaded
Type:
Pump
Max Flow (GPM):
12
Max Head (Ft):
8
Max Temp (F):
230°F
Warranty:
3-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.