Pros, Join Our TradeMaster Program!
Description

Performance Data
Flow Range: 0-20 GPM
Head Range: 0-11 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature, Cast Iron: 240 degrees F (115 degrees C)
Maximum Fluid Temperature, Bronze: 230 degrees F (110 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged
The Taco 007 Cartridge Circulator is designed for quiet operation in a wide range of applications. Available in cast iron or bronze construction with universal flange-to-flange dimensions. Unique, replaceable cartridge contains all of the moving parts so you can service it easily instead of replacing the entire unit.
Features
Standard High Capacity Output Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Universal Flange-to-Flange Dimensions
Cast Iron or Bronze Construction
Typical Applications
Hydronic Heating
Radiant Heating
Hydro-Air Fan Coils
Indirect Water Heating
Chilled Water Cooling
Domestic Water Systems

Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 007-045RP
Read more
Manuals (1)
Specs
Material:
Bronze
Amperage:
0.76
Application:
Heating
Voltage:
115v
Max Pressure (PSI):
125
Type:
Pump
Horse Power:
1/25
Connection Size:
3/4"
1-1/4"
1-1/2"
Max Flow (GPM):
23
Flow Range (GPM):
0-23
Max Head (Ft):
10
Head Range (ft.):
0-10
Hertz:
60
Phase:
1
RPM:
3250
Temperature Range (F):
40°F to 230°F
Connection Type:
Flanged
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.