Pros, Join Our TradeMaster Program!
Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Stainless Steel Taco 007-SF5 Circulator Pump is one of the most popular hydronic circulators sold today. Features a field serviceable cartridge design and provides a quiet, efficient operation and unmatched reliability. It has a self-lubricating, maintenance free design and it's flow parameters make it an ideal circulator for a wide range of open and closed loop hydronic heating, radiant heating, solar heating and many other applications.

Taco 007-SF5 circulator pump is a cartridge style, wet-rotor, in-line, single stage circulator pump. It is designed for quiet operation in Hydronic heating, Radiant heating, Hydro-Air fan coils, Indirect water heaters, Chilled fresh water, and Domestic Water Recirculation systems.

Applications:
  • Open or Closed Loop Radiant Heating
  • Hydronic Heating / Cooling
  • Indirect Water Heaters
  • Domestic Water Recirculation
  • Solar Systems
  • Fan Coils

Replacement Parts List:
  • Casing O-Ring: 008-005RP
  • Flange Gasket Set: 007-007RP
  • Capacitor or PC Board: 007-002RP
  • Cartridge Assembly Complete: 007-045RP
Read more
Specs
Material:
Stainless Steel
Application:
Heating
Amperage:
0.76
Horse Power:
1/25
RPM:
3250
Voltage:
115v
Hertz:
60
Phase:
1
Max Pressure (PSI):
125
Connection Size:
3/4"
1-1/4"
1-1/2"
1"
Connection Type:
Flanged
Flow Range (GPM):
0-23
Max Flow (GPM):
23
Max Head (Ft):
10
Head Range (ft.):
0-10
Type:
Pump
Temperature Range (F):
40°F to 230°F
Warranty:
3-Year Warranty
Replaces:
007-BF5
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    8 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.