Pros, Join Our TradeMaster Program!
Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The High Velocity series Taco 009-F5 Circulator Pump is designed for use in high head and low flow applications in hydronic heating and radiant heating. Features a field-serviceable cartridge which allows to replace the cartrigde without replacing the entire circulator. The Taco 009-F5 maintenance free design provides unmatched reliability.

Features:
  • Standard High Capacity Output Quiet, Efficient Operation
  • Unique Replaceable Cartridge Design ? Field Serviceable
  • Direct Drive-Low Power Consumption
  • Self-Lubricating
  • No Mechanical Seal
  • Unmatched Reliability - Maintenance Free
  • Universal Flange-to-Flange Dimensions
  • Cast Iron Construction

Applications:
  • Hydronic Heating/Cooling
  • Radiant Heating
  • Applications with High Pressure Drop (High Head)
  • Wood Boilers / Furnaces
  • Hydro-Air Fan Coils
  • And others
Read more
Specs
Application:
Zoning
Material:
Cast Iron
Amperage:
1.4
Voltage:
115v
Max Pressure (PSI):
125
Type:
Pump
Horse Power:
1/8
Connection Size:
3/4"
1"
1-1/2"
1-1/4"
Flow Range (GPM):
0-10
Max Flow (GPM):
10
Head Range (ft.):
0-35
Max Head (Ft):
35
Hertz:
60
Phase:
1
RPM:
3250
Temperature Range (F):
40°F to 230°F
Connection Type:
Flanged
Warranty:
3-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    23 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.