Pros, Join Our TradeMaster Program!
Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.


Performance Data
Flow Range: 0-10 GPM
Head Range: 0-34 Feet
Minimum Fluid Temperature: 40+F (4+C)
Maximum Fluid Temperature: 230+F (110+C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged
The Taco 009-IFC with Integral Flow Check (IFC) is designed to reduce installation costs when zoning with "00" circulators on a wide range of residential and light commerical higher-head/lower-flow water circulating applications. Typical uses include Hydronic heating, Radiant In-Floor/Panel heating and closed-loop solar heating systems. The bronze 009-IFC can be used in higher-head/lower-flow heat recovery, ,open-loop solar heating and light commercial domestic water recirculation systems. The unique relpaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. Available with optional Priority Zoning or Variable Speed controls.
Features
* Integral Flow Check (IFC) Patent # 5,664,939
Eliminates separate in-line flow check
Reduces installed cost, easy to service
Improved performance vs. In-line flow checks
* Optional Variable Speed or Priority Zoning Control
* Unique relaceable cartridge-Field serviceable
* Quiet, Efficient Operation
* Direct Drive-Low Power Consumption
* Self-Lubricating, No Mechanical Seal
* Standard high capacity output-Compact design
Wide range of applications
Cast Iron or Bronze Construction, flanged connections
Typical Applications
* Hydronic heating * Radiant In-Floor/Panel heating * Closed-loop solar heating systems.

Replacement Parts List:
Casing O-Ring: 009-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 009-018RP
Cartridge Assembly Complete: 009-021RP
Valve Addembly Trans/Relay: 009-033RP
Read more
Specs
Material:
Cast Iron
Amperage:
1.4
Application:
Heating
Voltage:
115v
Max Pressure (PSI):
125
Type:
Pump
Horse Power:
1/8
Connection Size:
3/4"
1-1/4"
1-1/2"
1"
Max Flow (GPM):
10
Flow Range (GPM):
0-10
Head Range (ft.):
0-35
Max Head (Ft):
35
Hertz:
60
Phase:
1
RPM:
3250
Temperature Range (F):
40°F to 230°F
Connection Type:
Flanged
Warranty:
3-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.