Pros, Join Our TradeMaster Program!
Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The Taco Variable Speed Solar Control Circulators combine the advanced features of Taco's external speed and solar controls with the reliability and convenience of the 009 Cartridge Circulator. All the wiring for power and sensors is done directly to the circulator while the LED status panel makes it easy to check functionality. Dip switch based user configurable settings makes for a fast set-up, no matter the solar application. The circulator continually adjusts its speed, maximizing the output of the collector, increasing the usable higher temperature water throughout the day, eliminating short cycling and increasing system performance by 20%.

Features:
  • All-in-One Pump and Variable Speed Solar Control
  • User Definable Line Voltage Output, Supports Drain Back Applications
  • Freeze Protection for Open Systems
  • Holiday Function, Minimizes Collector Stagnation
  • Factory Installed Line Cord
  • Adjustable Storage Tank Maximum Setting


Replacement Parts List:
Casing O-Ring: 009-005RP
Flange Gasket Set: 007-007RP
Cartridge Assembly Complete: 009-022RP
Read more
Specs
Application:
Heating
Material:
Stainless Steel
Horse Power:
1/8
Type:
Var. Speed Pump
Flow Range (GPM):
0-10
Max Flow (GPM):
10
Head Range (ft.):
0-36
Max Head (Ft):
36
Connection Type:
Flanged
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.