1/2" LF150A, Water Hammer Arrestor, Lead Free
0121227 1/2" LF150A, Water Hammer Arrestor, Lead Free



Free Shipping On orders over $99
Need replacement parts for this unit?
Specifications:
- Model 150A is a 1/2" fitting. (adapter only)
- Maximum Working Pressure: 150psi (10.3 bar)
- Maximum Shock Pressure: 200psi (13.8 bar)
- Maximum Velocity: 10 F.P.S.
Material: |
Stainless Steel |
Size: |
1/2" |
Connection Type: |
MNPT |
Lead Free: |
Yes |
Application: |
Plumbing |
Max Temp (F): |
180°F |
Max Shock Pressure: |
200 PSIG |
Max Velocity: |
10 F.P.S. |
Max. Working Pressure: |
150 psi |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.