Pros, Join Our TradeMaster Program!
Description
Series LF223, LF223S Lead Free* High Capacity Water Pressure Reducing Valves are used in commercial, industrial, and institutional applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. It consists of a Lead Free* brass body construction (2 1/2 in. is iron), enlarged diaphragm, spring cage and seat orifice for super capacity, sealed spring cage for waterworks pit installations and an optional thermal expansion bypass. Available with NPT threaded female inlet and NPT female threaded outlet with (LF223-S) or without (LF223) strainer. Maximum Working Pressure: 300psi (21 bar), Adjustable Reduced Pressure Range: 25 to 75psi (172 to 517 kPa), Standard Pressure Setting: 50psi (345 kPa).
Read more
Specs
Size:
1-1/4"
Lead Free:
Yes
Outlet Type:
FNPT
Material:
Brass
Inlet Type:
FNPT
Max Pressure (PSI):
75
Min Pressure (PSI):
25
Pressure Range:
25 to 75 psi
Application:
Heating
Max Inlet Pressure:
300 PSI
Temperature Range (F):
33°F to 160°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.