TurboTorch X-3B Acetylene Torch Kit (0386-0335) Components:
*Tank not included
Free Shipping This item ships free
Need replacement parts for this unit?
Type: |
Torch Kit |
Application: |
High Capacity HVAC |
Fuel Type: |
Air Acetylene |
Soft Solders: |
Up to 1-1/2" |
Silver Brazes: |
Up to 3/4" |
Regulator: |
AR-B (CGA 520) |
Handle: |
G4 |
Hose: |
AH-12 |
Tip: |
A-5 |
Tank Connection: |
B |
Valve Position: |
Rear |
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.