PL-8ADLX-B Air Acetylene Self Lighting Torch Kit
0386-0835 PL-8ADLX-B Air Acetylene Self Lighting Torch Kit



Free Shipping This item ships free
Need replacement parts for this unit?
Features:
- AR-B (CGA 520) Regulator
- G-4 Handle
- AH-12 Hose
- PL-8A Tip
- Soft solders to 2" (40mm)
- Silver brazes to 1" 20mm)
- "B" Tank Connections
- Rear valve position
- Applications: HVAC, high capacity
- Process: Air Acetylene
- Instruction manual included
- 3 year manufacturer warranty
Type: |
Torch Kit |
Application: |
High Capacity HVAC |
Fuel Type: |
Air Acetylene |
Soft Solders: |
Up to 2" |
Silver Brazes: |
Up to 1" |
Regulator: |
AR-B (CGA 520) |
Handle: |
G4 |
Hose: |
AH-12 |
Tip: |
PL-8A |
Tank Connection: |
B |
Valve Position: |
Rear |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.