Pros, Join Our TradeMaster Program!
Description
The ultimate kit for air conditioning, refrigeration and heating contractors, enabling the measurement of temperature, humidity, flow and pressure. In conjunction with a smartphone or tablet, the refrigeration kit is ideally suited to servicing and troubleshooting on air conditioning, refrigeration and heating systems, as well as their installation. All the measuring instruments can be quickly and easily commissioned and attached directly at the pressure connection or the temperature measuring point. They also make it considerably easier to work on measuring points that are a long distance apart, thanks to wireless connection to a smartphone or tablet and a range of up to 350 ft. (Testo 549i, Testo 115i, Testo 605i).

The measuring values of both instruments are transmitted via Bluetooth connection to the App installed on the smartphone/tablet enabling convenient and flexible readout. In the App, measurement parameters can be deleted, added or their order altered with just one click. It is also possible to change the displayed measurement parameters just as quickly. All measurement data are presented either as a diagram or a table. Finally, the measurement data report can be e-mailed directly as a pdf or Excel file.

Features:
  • Carry out all measurements in the areas of heating, air conditioning, refrigeration and ventilation with one kit
  • Testo 549i now includes 45° angled hose connections
  • Testo 605i now includes 90° foldable probe
  • Carry out all measurements in the areas of heating, air conditioning, refrigeration and ventilation with one kit
  • Measurement data is transmitted to the convenient and powerful testo Smart Probes App in your smart device
  • HVAC softcase holds the complete set of smart probes
  • The individual Smart Probes can be combined with one another for a variety of applications

What's Included:
  • 2x 549i High-pressure Refrigeration Gauges
  • 2x 115i Pipe-clamp Thermometer
  • 2x 605i Thermohygrometer
  • 405i thermal anemometer
  • 410i vane anemometer
  • 510i differential pressure measuring instrument
  • 805i infrared thermometer
  • 905i Compact thermometer
  • HVAC softcase
  • batteries
  • calibration protocol
Hide Description
Manuals (4)
Specs
Product Type:

Kit

Measures:

Temperature

Refrigerant Pressure

Pressure

Air Flow

%RH

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.