Pros, Join Our TradeMaster Program!
Description
Note: Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Extruded aluminum construction
  • Vertical front bars
  • Pivoted bars for easy positive setting
  • Lever-operated, multi-shutter valve
  • Single row of individually adjustable face bars
  • Horizontal valve blades
  • Bright White or Satin Anodized finish
  • Flat frame option standard, stocked as current
  • Damper depth is slightly greater (1/4”), where applicable
  • Also available in special order Z-Frame
Read more
Manuals (1)
Specs
Series:
VM
Product Type:
Supply Register
Wall Opening (Inches):
8" x 6"
Overall Size:
9-3/4" x 7-3/4"
Height (Wall Opening):
6"
Width (Wall Opening):
8"
Finish:
Satin Anodized
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.