Pros, Join Our TradeMaster Program!
Description
Product Features
  • Heavy duty 304 stainless steel head casting
  • 304 stainless steel Sch. 40 pipe nipple leg
  • Provides high corrosion resistance
  • American Standard BUNA N O-ring used to ensure watertight connection
Specifications
  • Tank Connection: 1" MPT
  • In-line Connection: 1" MPT X 3/4" FPT
  • Centre End Length: 4-1/2"
  • Drain/Relief Ports: (2) 1/2" FPT
  • Accessory Ports: (2) 1/4" FPT
Hide Description
Specs
Material:
Stainless Steel
Connection Size:
1"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.