Pros, Join Our TradeMaster Program!
Description

Rusco Sediment Trapper® filters provide the same advantages as the Spin-Down models, along with extra internal volume to handle exceptionally high amount of sediment.


Product Features
  • Flow capacity: 1-25 GPM
  • Max pressure: 150 PSI
  • Dimensions: 14-3/8”L x 5”W
  • Port size: 1” slip
Read more
Specs
Product Type:
Filtration System
Application:
Point of Use
Point of Entry
Type:
Sediment
Filter Type:
Trapper
Material:
Stainless Steel
Flow Rate (GPM):
25
Micron Rating:
152
Mesh Size:
100
Height:
14-3/8"
Diameter (Inches):
5"
Reduction Claim:
Sediment
Max Pressure (PSI):
150
Max Water Temp (°F):
75°F
Inlet Size:
1"
Connection Type:
Slip
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.