Pros, Join Our TradeMaster Program!
Description
Model 105(M53) Residential Remodeling Drain Pump with 9' Cord (115v, 1/3 HP)

Features:
  • 1/2' (12 mm) solids-passing capacity
  • Temperature rated for 130°F (54°C)
  • 1-1/2" NPT discharge
  • 1550 RPM on 50 series pumps
  • M53 and M55 with glass-filled polypropylene base
  • Includes 1-1/4" or 1-1/2" PVC slip x slip union check valve
  • Passes laundry lint
  • Automatic, float operated mechanical switch
  • 9', UL Listed, 3-wire cord and plug
  • Stainless steel screws, guard, handle and switch arm
  • Non-clogging vortex impeller

Applications:
  • Laundry Tray Pump
  • Wet Bar Sink
  • Lavatory
  • Air Conditioning Condensate
  • Dehumidifier Water Removal
  • Can be used in conjunction with Dishwashers and Garbage Disposal.

Read more
Manuals (2)
Specs
Application:
Drainage Collection
Type:
Automatic
Horse Power:
1/3
Voltage:
115v
Phase:
1
Amperage:
9.7
Hertz:
60
Flow at 5 FT Head:
43 GPM
Shutoff Head (ft.):
19.25'
Cord Length:
15'
RPM:
1550
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    21 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.