COVID-19 Landing Page
Description
Specifications
  • Power Rating: 1 HP

  • Pump Body Material: Cast Iron

  • Voltage Rating: 115/230 Volts

  • Phase: Single

  • Full Load Current: 13/6.5 Amperes

  • Thermal Protection: Auto

  • Face: 14 1/2 in.

  • Length: 24 in.

  • Inlet/Outlet: 3 Inches Flanged

  • Best Efficiency Flow @ Head: 100 GPM @ 25 Feet of head

Read more
Specs
Voltage:
230
115
Material:
Cast Iron
Amperage:
9.8/4.5
Application:
Heating
Max Pressure (PSI):
125
Type:
Pump
Horse Power:
1
Connection Size:
3"
Max Flow (GPM):
145
Flow Range (GPM):
0-145
Min Head (Ft):
13
Head Range (ft.):
13-31
Max Head (Ft):
31
Hertz:
60
Phase:
1
Max Temp (F):
225°F
RPM:
1725
Connection Type:
Flanged
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.