COVID-19 Landing Page
Specs
Voltage:
208v
460v
230
Material:
Cast Iron
Amperage:
3.4/1.7
Application:
Heating
Voltage:
208/230/460v
Max Pressure (PSI):
125
Type:
Pump
Horse Power:
1
Connection Size:
3"
Flow Range (GPM):
0-145
Max Flow (GPM):
145
Min Head (Ft):
13
Head Range (ft.):
13-31
Max Head (Ft):
31
Hertz:
60
Phase:
3
Max Temp (F):
225°F
RPM:
1725
Connection Type:
Flanged
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Friday
8am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.